Motion
BMC20S06
Wheel Brush - 2.0000 in Diam, .312 in Width, 25000 rpm
Mi Item #12576689
MFR #BMC20S06
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, .312 in Width, 25000 rpm
Mi Item #12576689
MFR #BMC20S06

Mfr description
BMC20S06 BMC-20S .006SS MANDREL MOUNTED
  • Brush Research’s mandrel mounted copper center wheel brushes are available in 1.250”- 3.000” diameters. These small diameter wheels come in either carbon steel and stainless steel filament. Ideal for internal pipe cleaning, carbon removal, flash removal, and light rust and scale removal. Constructed on 1/4" diameter shank which eliminates the need for separate adaptors when installing in chucks or collects of portable tools or drill presses. Designed to operate at high speeds (MSFS 25,000). Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Brush Diameter
    2.000 in
  • Diameter
    2.0000 in
  • Face Width
    .312 in
  • Filament Wire Diameter
    .006 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    .500 in

Details

  • Bristle Type
    Crimped
  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469134691
  • Max Rpm
    25000 rpm
  • Mount Type
    Mandrel Mounted
  • Product Type
    Wheel Brushes
  • UPC_NO
    843469134691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)