Motion
BMC25AY600AO

BRUSH RESEARCH MFG
BMC25AY600AO

BRM BMC25AY600AO 2.5" MANDREL MOUNTED WHEEL, 600 GRIT Aluminum Oxide, .250" SHANK DIA., .687" TRIM
MI ITEM #12576704
MFR #BMC25AY600AO
List Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BMC25AY600AO

BRM BMC25AY600AO 2.5" MANDREL MOUNTED WHEEL, 600 GRIT Aluminum Oxide, .250" SHANK DIA., .687" TRIM
MI ITEM #12576704
MFR #BMC25AY600AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.80/each for your price

Overview

Mfr description
BMC25AY600AO BMC-25AY 600AO MANDREL MOUN
  • Brush Research Abrasive Nylon Mandrel Mounted Copper Center Brushes are available in 1-1/4"- 3"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing deburring, general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 25,000. Proudly made in the USA.

Specifications

  • Grit Number
    600
  • Trim Length
    .687 in
  • Face Width
    .437 in
  • Mount Type
    Mandrel Mounted
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    843469134844
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    2.500 in
  • Filament Wire Diameter
    .012 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought