Motion
BMC3008
BRM BMC3008 Mandrel Mounted Brush. 3" DIAMETER, .008CS, .812" TRIM, .250" SHANK DIAMETER
MI ITEM #12576706
MFR #BMC3008
Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BMC3008 Mandrel Mounted Brush. 3" DIAMETER, .008CS, .812" TRIM, .250" SHANK DIAMETER
MI ITEM #12576706
MFR #BMC3008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.46/each

Specifications

Dimensions

  • Brush Diameter
    3.000 in
  • Face Width
    .312 in
  • Filament Wire Diameter
    .008 in
  • Trim Length
    .812 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469134875
  • Max Rpm
    25000 rpm
  • Mount Type
    Mandrel Mounted
  • Product Type
    Wheel Brushes

Overview

Mfr description
BMC3008 BMC-30 .008 MANDREL MOUNTED
  • Brush Research’s mandrel mounted copper center wheel brushes are available in 1.250”- 3.000” diameters. These small diameter wheels come in either carbon steel and stainless steel filament. Ideal for internal pipe cleaning, carbon removal, flash removal, and light rust and scale removal. Constructed on 1/4" diameter shank which eliminates the need for separate adaptors when installing in chucks or collects of portable tools or drill presses. Designed to operate at high speeds (MSFS 25,000). Proudly made in the USA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought