Motion
BMF14AY120SC

BRUSH RESEARCH MFG
BMF14AY120SC

BRM BMF14AY120SC 1.5" MANDREL MOUNTED WHEEL, 120 GRIT Silicon Carbide, .250" SHANK DIA., .250" TRIM
MI ITEM #12576724
MFR #BMF14AY120SC
List Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BMF14AY120SC

BRM BMF14AY120SC 1.5" MANDREL MOUNTED WHEEL, 120 GRIT Silicon Carbide, .250" SHANK DIA., .250" TRIM
MI ITEM #12576724
MFR #BMF14AY120SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.97/each for your price

Overview

Mfr description
BMF14AY120SC BMF-14AY 120SC MANDREL FLAR
  • Brush Research Abrasive Nylon Mandrel Mounted Flared Copper Center Brushes are available in 1-1/2"- 3"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. The flared design allows finishing on undercuts, shoulders and hard to reach areas. They are a great solution for addressing deburring, general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has an integrated ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 25,000. Proudly made in the USA.

Specifications

  • Grit Number
    120
  • Trim Length
    .250 in
  • Face Width
    .437 in
  • Mount Type
    Mandrel Mounted Flare
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    843469135056
  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    1.500 in
  • Filament Wire Diameter
    .040 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought