Motion
BMF14AY320SC

BRUSH RESEARCH MFG
BMF14AY320SC

BRM BMF14AY320SC 1.5" MANDREL MOUNTED WHEEL, 320 GRIT Silicon Carbide, .250" SHANK DIA., .250" TRIM
Mi Item #12576728
MFR #BMF14AY320SC
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BMF14AY320SC

BRM BMF14AY320SC 1.5" MANDREL MOUNTED WHEEL, 320 GRIT Silicon Carbide, .250" SHANK DIA., .250" TRIM
Mi Item #12576728
MFR #BMF14AY320SC

Mfr description
BMF14AY320SC BMF-14AY 320SC MANDREL FLAR
  • Brush Research Abrasive Nylon Mandrel Mounted Flared Copper Center Brushes are available in 1-1/2"- 3"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. The flared design allows finishing on undercuts, shoulders and hard to reach areas. They are a great solution for addressing deburring, general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has an integrated ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 25,000. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.97/each

Specifications

Dimensions

  • Brush Diameter
    1.500 in
  • Face Width
    .437 in
  • Filament Wire Diameter
    .022 in
  • Trim Length
    .250 in

Details

  • Abrasive Material
    Silicon Carbide
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Upc Number
    843469135094
  • Max Rpm
    25000 rpm
  • Mount Type
    Mandrel Mounted Flare
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)