Motion
BMF2008
BRM BMF2008 Mandrel Mounted Flare Brush. 2" DIAMETER, .008CS, .500" TRIM, .250" SHANK DIAMETER
MI ITEM #12576754
MFR #BMF2008
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BMF2008 Mandrel Mounted Flare Brush. 2" DIAMETER, .008CS, .500" TRIM, .250" SHANK DIAMETER
MI ITEM #12576754
MFR #BMF2008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.86/each

Specifications

Dimensions

  • Brush Diameter
    2.000 in
  • Face Width
    .312 in
  • Filament Wire Diameter
    .008 in
  • Trim Length
    .500 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469135353
  • Max Rpm
    25000 rpm
  • Mount Type
    Mandrel Mounted Flare
  • Product Type
    Wheel Brushes

Overview

Mfr description
BMF2008 BMF-20 .008 MANDREL FLARE END BR
  • Brush Research’s mandrel mounted copper center wheel brushes are available in 1.250”- 3.000” diameters. These small diameter wheels come in either carbon steel and stainless steel filament. Ideal for internal pipe cleaning, carbon removal, flash removal, and light rust and scale removal. Constructed on 1/4" diameter shank which eliminates the need for separate adaptors when installing in chucks or collects of portable tools or drill presses. Designed to operate at high speeds (MSFS 25,000). Proudly made in the USA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought