Motion
BMF2514
BRM BMF2514 Mandrel Mounted Flare Brush. 2.5" DIAMETER, .014CS, .687" TRIM, .250" SHANK DIAMETER
MI ITEM #12576773
MFR #BMF2514
List Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BMF2514 Mandrel Mounted Flare Brush. 2.5" DIAMETER, .014CS, .687" TRIM, .250" SHANK DIAMETER
MI ITEM #12576773
MFR #BMF2514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.90/each for your price

Overview

Mfr description
BMF2514 BMF-25 .014 MANDREL FLARE END BR
  • Brush Research’s mandrel mounted copper center wheel brushes are available in 1.250”- 3.000” diameters. These small diameter wheels come in either carbon steel and stainless steel filament. Ideal for internal pipe cleaning, carbon removal, flash removal, and light rust and scale removal. Constructed on 1/4" diameter shank which eliminates the need for separate adaptors when installing in chucks or collects of portable tools or drill presses. Designed to operate at high speeds (MSFS 25,000). Proudly made in the USA.

Specifications

  • Trim Length
    .687 in
  • Face Width
    .312 in
  • Mount Type
    Mandrel Mounted Flare
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    843469135544
  • Brush Diameter
    2.500 in
  • Filament Wire Diameter
    .014 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought