Motion
BNF1006
BNF1006
MI ITEM #12576795
MFR #BNF1006
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNF1006
MI ITEM #12576795
MFR #BNF1006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.12/each

Specifications

Dimensions

  • Brush Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    2.1800 in
  • Shank Diameter
    0.250 in
  • Trim Length
    .500 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469135810
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    Circular End

Overview

Mfr description
BNF1006 BNF-10 .006 CIRCULAR END BRUSH
  • BRM's carbon steel circular flare end brushes are available from 1"-4" and are ideal for removing rust and paint; polishing; mold cleaning; deburring and spot facing. Circular flare end brushes provide side cutting action and will not score blind hole bottoms. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought