Motion
BNF1020
BNF1020
Mi Item #12576797
MFR #BNF1020
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNF1020
Mi Item #12576797
MFR #BNF1020

Mfr description
BNF1020 BNF-10 .020 CIRCULAR END BRUSH
  • BRM's carbon steel circular flare end brushes are available from 1"-4" and are ideal for removing rust and paint; polishing; mold cleaning; deburring and spot facing. Circular flare end brushes provide side cutting action and will not score blind hole bottoms. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Brush Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0200 in
  • Overall Length
    2.1800 in
  • Shank Diameter
    0.250 in
  • Trim Length
    .500 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469135834
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    Circular End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)