Motion
BNF2614
BNF2614
MI ITEM #12576812
MFR #BNF2614
List Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNF2614
MI ITEM #12576812
MFR #BNF2614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.73/each for your price

Overview

Mfr description
BNF2614 BNF-26 .014 CIRCULAR END BRUSH
  • BRM's carbon steel circular flare end brushes are available from 1"-4" and are ideal for removing rust and paint; polishing; mold cleaning; deburring and spot facing. Circular flare end brushes provide side cutting action and will not score blind hole bottoms. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.

Specifications

  • Type
    Circular End
  • Trim Length
    1.375 in
  • Shank Diameter
    0.250 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Overall Length
    3.0600 in
  • Mount Type
    Shank
  • Max Rpm
    15000 rpm
  • Manufacturer Upc Number
    843469135988
  • Filament Wire Diameter
    0.0140 in
  • Brush Diameter
    20.7500 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought