Overview
Mfr description
BNH12S20 BNH-12S .020SS KNOTTED END BRUS
- Stainless Steel knotted wire end brushes are ideal for heavy duty rust and paint removal; weld; scale and slag removal; carbon cleaning; polishing dies; deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.
Specifications
- TypeKnotted End
- Trim Length.875 in
- Shank Diameter0.250 in
- Fill Material302 Stainless Steel
- Overall Length2.6200 in
- Mount TypeShank
- Max Rpm20000 rpm
- Manufacturer Upc Number843469136145
- Filament Wire Diameter0.0200 in
- Brush Diameter1.1250 in
- Product TypeEnd Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data