Motion
BNH12T20
BNH12T20
MI ITEM #12576832
MFR #BNH12T20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNH12T20
MI ITEM #12576832
MFR #BNH12T20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BNH12T20 BNH-12T .020 BANDED KNOT END
  • Carbon Steel banded knotted wire end brushes are ideal heavy duty rust and paint removal; weld; scale and slag removal; carbon cleaning; polishing dies; deburring and more. Banded brushes are more aggressiveness; have less flare and give more precise control of the filament tips. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.

Specifications

  • Type
    Knotted End-Banded
  • Trim Length
    .875 in
  • Shank Diameter
    0.250 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Overall Length
    2.6200 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469136183
  • UPC_NO
    843469136183
  • Filament Wire Diameter
    0.0200 in
  • Brush Diameter
    1.1250 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought