Motion
BNH16S06 BNH-16S .006SS SMALL DIA CUP BR

BRUSH RESEARCH MFG
BNH16S06 BNH-16S .006SS SMALL DIA CUP BR

BNH16S06 BNH-16S .006SS SMALL DIA CUP BR
MI ITEM #12576848
MFR #BNH16S06 BNH-16S .006SS SMALL DIA CUP BR
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BNH16S06 BNH-16S .006SS SMALL DIA CUP BR

BNH16S06 BNH-16S .006SS SMALL DIA CUP BR
MI ITEM #12576848
MFR #BNH16S06 BNH-16S .006SS SMALL DIA CUP BR

Mfr description
BNH16S06 BNH-16S .006SS SMALL DIA CUP BR
  • Stainless Steel small diameter cup brushes are ideal for light to medium duty rust and paint removal, rubber and plastic removal, deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing larger areas and recessed areas where space permits. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Brush Diameter
    1.750 in
  • Filament Wire Diameter
    .006 in
  • Shank Diameter  
    .250 in
  • Trim Length
    .750 in

Details

  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469136343
  • Max Rpm
    10000 rpm
  • Mount Type
    Shank
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)