Motion
BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH

BRUSH RESEARCH MFG
BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH

BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH
MI ITEM #12576850
MFR #BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH
List Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH

BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH
MI ITEM #12576850
MFR #BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.59/each for your price

Overview

Mfr description
BNH2612 BNH-26 .0118 SMALL DIA CUP BRUSH
  • Carbon Steel small diameter cup brushes are ideal for light to medium duty rust and paint removal, rubber and plastic removal, deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing larger areas and recessed areas where space permits. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.

Specifications

  • Trim Length
    .875 in
  • Mount Type
    Shank
  • Shank Diameter
  • Max Rpm
    8000 rpm
  • Brush Diameter
    2.750 in
  • Filament Wire Diameter
    .012 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469136367
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought