Motion
BNH26AY500SC BNH-26AY 500SC SMALL DIA CU

BRUSH RESEARCH MFG
BNH26AY500SC BNH-26AY 500SC SMALL DIA CU

BNH26AY500SC BNH-26AY 500SC SMALL DIA CU
MI ITEM #12576858
MFR #BNH26AY500SC BNH-26AY 500SC SMALL DIA CU
List Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BNH26AY500SC BNH-26AY 500SC SMALL DIA CU

BNH26AY500SC BNH-26AY 500SC SMALL DIA CU
MI ITEM #12576858
MFR #BNH26AY500SC BNH-26AY 500SC SMALL DIA CU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.96/each for your price

Overview

Mfr description
BNH26AY500SC BNH-26AY 500SC SMALL DIA CU
  • Brush Research Abrasive Nylon Cup Brushes are available in 1-3/4" and 2-3/4"diameters. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing general surface prep and rust removal. Abrasive nylon is safe, non-reactive and offers an excellent alternative to traditional steel filament brushes. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-600. MSFS 8,000. Proudly made in the USA.

Specifications

  • Grit Number
    500
  • Trim Length
    .750 in
  • Mount Type
    Shank
  • Shank Diameter
  • Max Rpm
    8000 rpm
  • Brush Diameter
    2.750 in
  • Filament Wire Diameter
    .018 in
  • Fill Material
    Abrasive Nylon
  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    843469136442
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought