Motion
BNH6S20
BNH6S20
MI ITEM #12576866
MFR #BNH6S20
List Price$41.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNH6S20
MI ITEM #12576866
MFR #BNH6S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.23/each for your price

Overview

Mfr description
BNH6S20 BNH-6S .020SS KNOTTED END BRUSH
  • Stainless Steel knotted wire end brushes are ideal for heavy duty rust and paint removal; weld; scale and slag removal; carbon cleaning; polishing dies; deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.

Specifications

  • Type
    Knotted End
  • Trim Length
    .875 in
  • Shank Diameter
    0.250 in
  • Fill Material
    302 Stainless Steel
  • Overall Length
    2.6200 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469136527
  • Filament Wire Diameter
    0.0200 in
  • Brush Diameter
    0.7500 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought