Motion
BNS1020
BNS1020
Mi Item #12576874
MFR #BNS1020
Price$16.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNS1020
Mi Item #12576874
MFR #BNS1020

Mfr description
BNS1020 BNS-10 .020 SOLID END BRUSH
  • Carbon Steel solid wire end brushes are ideal for rust and paint removal; weld; scale and slag removal; carbon cleaning; polishing dies; deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.64/each

Specifications

Dimensions

  • Brush Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0200 in
  • Overall Length
    2.5000 in
  • Shank Diameter
    0.250 in
  • Trim Length
    .875 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469136602
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    Solid End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)