Motion
BNS10AY320AO

BRUSH RESEARCH MFG
BNS10AY320AO

BNS10AY320AO
MI ITEM #12576879
MFR #BNS10AY320AO
List Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BNS10AY320AO

BNS10AY320AO
MI ITEM #12576879
MFR #BNS10AY320AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.49/each for your price

Overview

Mfr description
BNS10AY320AO BNS-10AY 320AO ABRASIVE NY
  • BRM’s BNS10AY320AO Abrasive End Brush is ideal for deburring; clean and providing proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. Featuring a 1.000" brush diameter and an abrasive trim length of .875" containing 320 Grit Aluminum Oxide filament. The brush has a 2.50" overall length with a .250" shank diameter for compatibility with high-speed portable hand-held power tools. Proudly made in the USA.

Specifications

  • Type
    Solid End
  • Trim Length
    .875 in
  • Shank Diameter
    0.250 in
  • Fill Material
    Aluminum Oxide Abrasive Nylon
  • Grit Number
    320
  • Overall Length
    2.5000 in
  • Mount Type
    Shank
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469136657
  • Filament Wire Diameter
    0.0220 in
  • Brush Diameter
    1.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought