Motion
BNS10AY80AO
BNS10AY80AO
Mi Item #12576884
MFR #BNS10AY80AO
Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNS10AY80AO
Mi Item #12576884
MFR #BNS10AY80AO

Mfr description
BNS10AY80AO BNS-10AY 80AO ABRASIVE NY EN
  • BRM’s BNS10AY80AO Abrasive End Brush is ideal for deburring; clean and providing proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. Featuring a 1.000" brush diameter and an abrasive trim length of .875" containing 80 Grit Aluminum Oxide filament. The brush has a 2.50" overall length with a .250" shank diameter for compatibility with high-speed portable hand-held power tools. Proudly made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.49/each

Specifications

Dimensions

  • Brush Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0400 in
  • Overall Length
    2.5000 in
  • Shank Diameter
    0.250 in
  • Trim Length
    .875 in

Details

  • Fill Material
    Aluminum Oxide Abrasive Nylon
  • Grit Number
    80
  • Manufacturer Upc Number
    843469136701
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    Solid End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)