Motion
BNS10S06
BNS10S06
Mi Item #12576886
MFR #BNS10S06
Price$25.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNS10S06
Mi Item #12576886
MFR #BNS10S06

Mfr description
BNS10S06 BNS-10S .006SS SOLID END BRUSH
  • Stainless Steel solid wire end brushes are ideal for rust and paint removal; weld; scale and slag removal; carbon cleaning; polishing dies; deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.66/each

Specifications

Dimensions

  • Brush Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    2.5000 in
  • Shank Diameter
    0.250 in
  • Trim Length
    .875 in

Details

  • Fill Material
    302 Stainless Steel
  • Manufacturer Upc Number
    843469136725
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    Solid End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)