Motion
BNS406
BNS406
MI ITEM #12576898
MFR #BNS406
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNS406
MI ITEM #12576898
MFR #BNS406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.43/each

Specifications

Dimensions

  • Brush Diameter
    0.5000 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    2.5000 in
  • Shank Diameter
    0.250 in
  • Trim Length
    .875 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469136848
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    Solid End

Overview

Mfr description
BNS406 BNS-4 .006 SOLID END BRUSH
  • Carbon Steel solid wire end brushes are ideal for rust and paint removal; weld; scale and slag removal; carbon cleaning; polishing dies; deburring and more. These brushes are used on high speed portable hand-held power tools to effectively clean and provide proper surface finishing for a variety of applications. They are a great solution for addressing recessed areas and smaller surfaces. The brush has a ¼” steel shank for quick mounting into a chuck or collet of either an electric or pneumatic die grinder. Proudly made in the USA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought