Motion
BSTCM102S20
BRM BSTCM102S20, 4" DIA. STINGER BEAD WHEEL, .020 SS, 5/8-11" AH, .875" TRIM, .187" FACE WIDTH
MI ITEM #12576954
MFR #BSTCM102S20
List Price$72.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BSTCM102S20, 4" DIA. STINGER BEAD WHEEL, .020 SS, 5/8-11" AH, .875" TRIM, .187" FACE WIDTH
MI ITEM #12576954
MFR #BSTCM102S20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.92/each for your price

Overview

Mfr description
BSTCM102S20 BSTCM-102S .020SS 5/8-11 AH
  • Brush Research's BSTCM stinger bead cable twist knotted wire wheel brush is available in a 4” diameter. This cable twisted wheel consists of stainless steel wire tufts twisted nearly their entire length. Sharp wire tips make this knot more aggressive compared to our standard twist. This promotes a more rugged cutting action. The tufts of these power brushes absorb vibration which helps absorb bending and reduces wire fatigue. Ideal where more heavy-duty brushing action is required. Stringer bead wire wheel brushes also have a very narrow face width and are excellent for finishing in small channels and grooves and for preparing pipe prior to welding. Other applications may include machined parts, gears, turbine blades and weld slag removal. Comes with a 5/8-11 arbor. Made in the USA.

Specifications

  • Trim Length
    .875 in
  • Face Width
    .187 in
  • Mount Type
    Threaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469138033
  • Brush Diameter
    4.000 in
  • Arbor Hole Size
    5/8-11 in
  • Filament Wire Diameter
    .020 in
  • Fill Material
    302 Stainless Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought