Motion
BTC420
BRM BTC420, 4" KNOTTED WIRE WHEEL, .020 CS, 1/2-3/8" ARBOR HOLE, .812 TRIM, .375" FACE WIDTH
MI ITEM #12576959
MFR #BTC420
List Price$248.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BTC420, 4" KNOTTED WIRE WHEEL, .020 CS, 1/2-3/8" ARBOR HOLE, .812 TRIM, .375" FACE WIDTH
MI ITEM #12576959
MFR #BTC420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.16/each for your price

Overview

Mfr description
BTC420 BTC-4 .020 1/2-3/8 AH KNOTTED WIR
  • Brush Research's BTC medium face cable twist knotted wire wheels are available from 4”-8” diameters. These wheels consist of carbon steel wire tufts twisted nearly their entire length. Sharp wire tips make this knot more aggressive compared to our standard twist. This promotes a more rugged cutting action. The tufts of these power brushes absorb vibration which helps absorb bending and reduces wire fatigue. Ideal where more heavy-duty brushing action is required. An excellent choice for a variety of DIY, industrial, fabrication and MRO applications. Made in the USA.

Specifications

  • Trim Length
    .812 in
  • Face Width
    .375 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469138095
  • Brush Diameter
    4.000 in
  • Arbor Hole Size
    .500 in; .375 in
  • Filament Wire Diameter
    .020 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text