Motion
BTS3S12
BRM BTC3S12, 3" KNOTTED WIRE WHEEL, .0118 SS, 1/2-3/8" ARBOR HOLE, .500 TRIM, .437" FACE WIDTH
MI ITEM #12576977
MFR #BTS3S12
List Price$57.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BTC3S12, 3" KNOTTED WIRE WHEEL, .0118 SS, 1/2-3/8" ARBOR HOLE, .500 TRIM, .437" FACE WIDTH
MI ITEM #12576977
MFR #BTS3S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.42/each for your price

Overview

Mfr description
BTS3S12 BTS-3S .0118SS 1/2-3/8 AH KNOTTE
  • Brush Research's BTS medium face standard twist knotted wire wheels are available from 3"-8" diameters. These knotted wire wheel brushes consist of stainless steel wire tufts twisted approximately 2/3 of their length. This promotes a more rugged cutting action. The tufts of these power brushes absorb vibration which helps absorb bending and reduces wire fatigue. Ideal where more aggressive brushing action is required. An excellent choice for a variety of DIY, industrial, fabrication and MRO applications. Made in the USA.

Specifications

  • Trim Length
    .500 in
  • Face Width
    .437 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469138279
  • Brush Diameter
    3.000 in
  • Arbor Hole Size
    .500 in; .375 in
  • Filament Wire Diameter
    .0118 in
  • Fill Material
    302 Stainless Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought