Motion
BTS414
Wheel Brush - 4.0000 in Diam, .500 in Width, 20000 rpm
Mi Item #12576981
MFR #BTS414
Price$270.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, .500 in Width, 20000 rpm
Mi Item #12576981
MFR #BTS414

Mfr description
BTS414 BTS-4 .014 1/2-3/8 AH KNOTTED WIR
  • Brush Research's BTS medium face standard twist knotted wire wheels are available from 3"-8" diameters. These knotted wire wheel brushes consist of carbon steel wire tufts twisted approximately 2/3 of their length. This promotes a more rugged cutting action. The tufts of these power brushes absorb vibration which helps absorb bending and reduces wire fatigue. Ideal where more aggressive brushing action is required. An excellent choice for a variety of DIY, industrial, fabrication and MRO applications. Made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.23/each

Specifications

Dimensions

  • Arbor Hole Size
    .500 in; .375 in
  • Brush Diameter
    4.000 in
  • Diameter
    4.0000 in
  • Face Width
    .500 in
  • Filament Wire Diameter
    .014 in
  • Trim Length
    .812 in

Details

  • Bristle Type
    Knotted
  • Brush Type
    Wheel
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469138316
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    843469138316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)