Motion
BTS816F
BRM BTS816F, 8" KNOTTED WIRE WHEEL, .016 CS, 5/8-1/2" ARBOR HOLE, 1.687 TRIM, .750" FACE WIDTH
MI ITEM #12577008
MFR #BTS816F
List Price$494.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM BTS816F, 8" KNOTTED WIRE WHEEL, .016 CS, 5/8-1/2" ARBOR HOLE, 1.687 TRIM, .750" FACE WIDTH
MI ITEM #12577008
MFR #BTS816F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.35/each for your price

Overview

Mfr description
BTS816F BTS-8 .016 5/8-1/2 AH KNOTTED WI
  • Brush Research's BTS medium face standard twist knotted wire wheels are available from 3"-8" diameters. These knotted wire wheel brushes consist of carbon steel wire tufts twisted approximately 2/3 of their length. This promotes a more rugged cutting action. The tufts of these power brushes absorb vibration which helps absorb bending and reduces wire fatigue. Ideal where more aggressive brushing action is required. An excellent choice for a variety of DIY, industrial, fabrication and MRO applications. Made in the USA.

Specifications

  • Trim Length
    1.687 in
  • Face Width
    .750 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    843469138583
  • Brush Diameter
    8.000 in
  • Arbor Hole Size
    .625 in; .500 in
  • Filament Wire Diameter
    .016 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought