Motion
BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH

BRUSH RESEARCH MFG
BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH

BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH
MI ITEM #12577019
MFR #BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH

BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH
MI ITEM #12577019
MFR #BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BUC420 BUC-4 .020 5/8-11 AH CUP BRUSH

Specifications

  • Trim Length
    1.250 in
  • Number Of Rows
    1
  • Mount Type
    Arbor
  • Threaded Arbor Size
  • Max Rpm
    9000 rpm
  • Brush Diameter
    4 in
  • Filament Wire Diameter
    .020 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469138705
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought