Overview
Mfr description
C3S10C C 3 .0104SS 1/2 AH COPPER CENTER
Specifications
- Face Width.625 in
- Mount TypeUnthreaded Arbor
- Manufacturer Upc Number843469139511
- UPC_NO843469139511
- Brush Diameter3.000 in
- Arbor Hole Size.500 in
- Filament Wire Diameter.0104 in
- Fill Material302 Stainless Steel
- Product TypeWheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data