Motion
C414F
BRM C414F 4" DIA. COPPER CENTER WHEEL, .014 CS, 5/8" ARBOR HOLE, 1.562 TRIM, .625 FACE WIDTH
MI ITEM #12577112
MFR #C414F
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM C414F 4" DIA. COPPER CENTER WHEEL, .014 CS, 5/8" ARBOR HOLE, 1.562 TRIM, .625 FACE WIDTH
MI ITEM #12577112
MFR #C414F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
C414F C 4 .014 5/8 AH COPPER CENTER
  • Brush Research’s copper center wheel brushes are available in 1.500”- 4.000” diameters. These small diameter wheels are easy to control in hand applications and do not push away from the workpiece like larger diameter brushes can. Available in a variety of filaments including carbon steel, stainless steel, nylon, abrasive nylon and Tampico. Ideal for applications where light deburring, edge blending and general surface finishing are necessary. Brushes can be mounted/stacked together in multiples to make a wider face width and are designed to operate at high speeds (MSFS 20,000). Copper center wheel brushes are available with 3/8", 1/2" or 5/8" arbor holes, depending on wheel diameter. Proudly made in the USA.

Specifications

  • Trim Length
    1.562 in
  • Face Width
    .625 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469139658
  • UPC_NO
    843469139658
  • Brush Diameter
    4.000 in
  • Arbor Hole Size
    .625 in
  • Filament Wire Diameter
    .014 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought