Motion
CN31206C
BRM CN31206C 3-1/2" DIA. COPPER CENTER WHEEL, .006 NYLON,1/2" ARBOR HOLE,1.312 TRIM, .500 FACE WIDTH
MI ITEM #12577149
MFR #CN31206C
List Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CN31206C 3-1/2" DIA. COPPER CENTER WHEEL, .006 NYLON,1/2" ARBOR HOLE,1.312 TRIM, .500 FACE WIDTH
MI ITEM #12577149
MFR #CN31206C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.15/each for your price

Overview

Mfr description
CN31206C CN 3-1/2 .006 1/2 AH NYLON WHEE
  • Brush Research’s copper center wheel brushes are available in 1.500”- 4.000” diameters. These small diameter wheels are easy to control in hand applications and do not push away from the workpiece like larger diameter brushes can. Available in a variety of filaments including carbon steel, stainless steel, nylon, abrasive nylon and Tampico. Ideal for applications where light deburring, edge blending and general surface finishing are necessary. Brushes can be mounted/stacked together in multiples to make a wider face width and are designed to operate at high speeds (MSFS 20,000). Copper center wheel brushes are available with 3/8", 1/2" or 5/8" arbor holes, depending on wheel diameter. Proudly made in the USA.

Specifications

  • Trim Length
    1.312 in
  • Face Width
    .500 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469140913
  • Brush Diameter
    3.500 in
  • Arbor Hole Size
    .500 in
  • Filament Wire Diameter
    .006 in
  • Fill Material
    6-12 Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought