Motion
CT2
BRM CT2 2" DIA. COPPER CENTER WHEEL, TAMPICO, 1/2" ARBOR HOLE, .562 TRIM, .375 FACE WIDTH
MI ITEM #12577163
MFR #CT2
List Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CT2 2" DIA. COPPER CENTER WHEEL, TAMPICO, 1/2" ARBOR HOLE, .562 TRIM, .375 FACE WIDTH
MI ITEM #12577163
MFR #CT2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.69/each for your price

Overview

Mfr description
CT2 CT 2" 1/2"AH TAMPICO WHEEL
  • Brush Research's CT2 tampico wheels are available from 2” diameter. Tampico wheel brushes are an ideal solution for polishing chrome and decorative surfaces. Tampico filament comes from the cactus plant grown in North America. The fiber on Tampico brushes is tough and resistant to oils and heat. It is often used in combination with a polishing compound or grease-type abrasive stick. Comes with a 1/2" arbor. Made in USA.

Specifications

  • Trim Length
    .562 in
  • Face Width
    .375 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469141125
  • Brush Diameter
    2.000 in
  • Arbor Hole Size
    .500 in
  • Fill Material
    Tampico
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought