Motion
CT3
Wheel Brush - 3.0000 in Diam, .375 in Width, 20000 rpm
MI ITEM #12577165
MFR #CT3
Your Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, .375 in Width, 20000 rpm
MI ITEM #12577165
MFR #CT3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.45/each(List $18.91)

Overview

Mfr description
CT3 CT 3" 1/2"AH TAMPICO WHEEL
  • Brush Research's CT3 tampico wheels are available from 3” diameter. Tampico wheel brushes are an ideal solution for polishing chrome and decorative surfaces. Tampico filament comes from the cactus plant grown in North America. The fiber on Tampico brushes is tough and resistant to oils and heat. It is often used in combination with a polishing compound or grease-type abrasive stick. Comes with a 1/2" arbor. Made in USA.

Specifications

  • Bristle Material
    Tampico
  • Bristle Type
    Crimped
  • Trim Length
    1.062 in
  • Diameter
    3.0000 in
  • Face Width
    .375 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469141149
  • UPC_NO
    843469141149
  • Arbor Size
    1/2 in
  • Brush Diameter
    3.000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    .500 in
  • Fill Material
    Tampico
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought