Motion
CW81280SC
BRM CW81280SC NAMPOWER ABRASIVE WHEEL BRUSH, 8" DIAMETER, 80SC, 2" ARBOR HOLE, 2.5" TRIM LENGTH
MI ITEM #12577186
MFR #CW81280SC
List Price$261.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CW81280SC NAMPOWER ABRASIVE WHEEL BRUSH, 8" DIAMETER, 80SC, 2" ARBOR HOLE, 2.5" TRIM LENGTH
MI ITEM #12577186
MFR #CW81280SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.16/each for your price

Overview

Mfr description
CW81280SC CW-8 040/80SC 1/2F 2 AH COMPOS
  • Brush Research’s NamPower™ composite hub wheel brushes are abrasive nylon brushing tools for machine-based and offhand deburring, surface finishing, and edge radiusing. These safe, dependable radial wheel brushes feature molded cores that allows higher filament density which results in better brush performance. Their unique, balanced construction puts more cutting tips at the point of attack. As a safer alternative to wire wheels and with a performance advantage over nonwoven abrasive brushes, NamPower composite hub wheel brushes are used in the production of turbine blades, steel gears, machine parts, extrusion cut-offs and shaft finishing.

Specifications

  • Grit Number
    80
  • Trim Length
    2.500 in
  • Face Width
    .500 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    3600 rpm
  • Manufacturer Upc Number
    843469141361
  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    8.000 in
  • Arbor Hole Size
    2.000 in
  • Filament Wire Diameter
    .040 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought