Motion
CY2180AO
BRM CY2180AO ABRASIVE NYLON COPPER CENTER WHEEL, 2" DIA., 180AO, .500" ARBOR HOLE, .500" TRIM
MI ITEM #12577231
MFR #CY2180AO
Price$19.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CY2180AO ABRASIVE NYLON COPPER CENTER WHEEL, 2" DIA., 180AO, .500" ARBOR HOLE, .500" TRIM
MI ITEM #12577231
MFR #CY2180AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.60/each

Specifications

Dimensions

  • Arbor Hole Size
    .500 in
  • Brush Diameter
    2.000 in
  • Face Width
    .500 in
  • Filament Wire Diameter
    .035 in
  • Trim Length
    .500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Fill Material
    Abrasive Nylon
  • Grit Number
    180
  • Manufacturer Upc Number
    843469141873
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes

Overview

Mfr description
CY2180AO CY 2 180AO 1/2 AH ABRASIVE NYLO
  • Brush Research Abrasive Nylon Copper Center wheel brushes come in diameters from 1"-4” diameters. These wheel brushes are excellent for light deburring, edge blending and general surface finishing. Abrasive nylon wheel brushes are safer with no bristle fly outs, non-oxidizing, work faster, do not load and offer an excellent alternative to traditional steel filament brushes. They may be gang mounted and come in a variety of arbor hole sizes. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-500. Proudly made in USA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought