Motion
CY312180SCF
BRM CY312180SCF ABRASIVE NYLON COPPER CENTER WHEEL, 3.5" DIA., 180SC, .625" ARBOR HOLE, 1.187" TRIM
MI ITEM #12577249
MFR #CY312180SCF
List Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CY312180SCF ABRASIVE NYLON COPPER CENTER WHEEL, 3.5" DIA., 180SC, .625" ARBOR HOLE, 1.187" TRIM
MI ITEM #12577249
MFR #CY312180SCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.41/each for your price

Overview

Mfr description
CY312180SCF CY 3-1/2 180SC 5/8 AH ABRASI
  • Brush Research Abrasive Nylon Copper Center wheel brushes come in diameters from 1"-4” diameters. These wheel brushes are excellent for light deburring, edge blending and general surface finishing. Abrasive nylon wheel brushes are safer with no bristle fly outs, non-oxidizing, work faster, do not load and offer an excellent alternative to traditional steel filament brushes. They may be gang mounted and come in a variety of arbor hole sizes. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-500. Proudly made in USA.

Specifications

  • Grit Number
    180
  • Trim Length
    1.187 in
  • Face Width
    .750 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469142061
  • Abrasive Material
    Silicon Carbide
  • Brush Diameter
    3.500 in
  • Arbor Hole Size
    .625 in
  • Filament Wire Diameter
    .035 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text