Motion
CY3320SC
Wheel Brush - 3.0000 in Diam, .500 in Width, 20000 rpm
Mi Item #12577267
MFR #CY3320SC
Price$18.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3.0000 in Diam, .500 in Width, 20000 rpm
Mi Item #12577267
MFR #CY3320SC

Mfr description
CY3320SC CY 3 320SC 1/2 AH ABRASIVE NYLO
  • Brush Research Abrasive Nylon Copper Center wheel brushes come in diameters from 1"-4” diameters. These wheel brushes are excellent for light deburring, edge blending and general surface finishing. Abrasive nylon wheel brushes are safer with no bristle fly outs, non-oxidizing, work faster, do not load and offer an excellent alternative to traditional steel filament brushes. They may be gang mounted and come in a variety of arbor hole sizes. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-500. Proudly made in USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.04/each

Specifications

Dimensions

  • Arbor Hole Size
    .500 in
  • Arbor Size
    1/2 in
  • Brush Diameter
    3.000 in
  • Diameter
    3.0000 in
  • Face Width
    .500 in
  • Filament Wire Diameter
    .022 in
  • Trim Length
    1.000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Upc Number
    843469142245
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    843469142245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)