Motion
CY4120AOF
BRM CY4120AOF ABRASIVE NYLON COPPER CENTER WHEEL, 4" DIA., 120AO, .625" ARBOR HOLE, 1.437" TRIM
MI ITEM #12577279
MFR #CY4120AOF
List Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM CY4120AOF ABRASIVE NYLON COPPER CENTER WHEEL, 4" DIA., 120AO, .625" ARBOR HOLE, 1.437" TRIM
MI ITEM #12577279
MFR #CY4120AOF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.45/each for your price

Overview

Mfr description
CY4120AOF CY 4 120AO 5/8 AH ABRASIVE NYL
  • Brush Research Abrasive Nylon Copper Center wheel brushes come in diameters from 1"-4” diameters. These wheel brushes are excellent for light deburring, edge blending and general surface finishing. Abrasive nylon wheel brushes are safer with no bristle fly outs, non-oxidizing, work faster, do not load and offer an excellent alternative to traditional steel filament brushes. They may be gang mounted and come in a variety of arbor hole sizes. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-500. Proudly made in USA.

Specifications

  • Grit Number
    120
  • Trim Length
    1.437 in
  • Face Width
    .750 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469142368
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    4.000 in
  • Arbor Hole Size
    .625 in
  • Filament Wire Diameter
    .040 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought