Motion
CY4600AO
Wheel Brush - 4.0000 in Diam, .750 in Width, 20000 rpm
MI ITEM #12577294
MFR #CY4600AO
Your Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, .750 in Width, 20000 rpm
MI ITEM #12577294
MFR #CY4600AO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.52/each(List $22.45)

Overview

Mfr description
CY4600AO CY 4 600AO 1/2 AH ABRASIVE NYLO
  • Brush Research Abrasive Nylon Copper Center wheel brushes come in diameters from 1"-4” diameters. These wheel brushes are excellent for light deburring, edge blending and general surface finishing. Abrasive nylon wheel brushes are safer with no bristle fly outs, non-oxidizing, work faster, do not load and offer an excellent alternative to traditional steel filament brushes. They may be gang mounted and come in a variety of arbor hole sizes. Available in silicon carbide and aluminum oxide abrasive impregnated nylon filament in grits ranging from 80-500. Proudly made in USA.

Specifications

  • Bristle Material
    Aluminum Oxide-Coated Nylon
  • Grit Number
    600
  • Trim Length
    1.437 in
  • Diameter
    4.0000 in
  • Face Width
    .750 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    843469142511
  • UPC_NO
    843469142511
  • Abrasive Material
    Aluminum Oxide
  • Arbor Size
    1/2 in
  • Brush Diameter
    4.000 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    .500 in
  • Filament Wire Diameter
    .012 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought