Motion
DW150X15X600

BRUSH RESEARCH MFG
DW150X15X600

BRM DW150X15X600 NAMPOWER DIAMOND WHEEL BRUSH, 150mm DIAMETER, 600 GRIT, 3.25" ARBOR HOLE, 19mm TRIM
MI ITEM #12577302
MFR #DW150X15X600
List Price$1,241.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRUSH RESEARCH MFG
DW150X15X600

BRM DW150X15X600 NAMPOWER DIAMOND WHEEL BRUSH, 150mm DIAMETER, 600 GRIT, 3.25" ARBOR HOLE, 19mm TRIM
MI ITEM #12577302
MFR #DW150X15X600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,241.52/each for your price

Overview

Mfr description
DW150X15X600 DIAMOND WHEEL 150MM OD X 15
  • Brush Research’s NamPower™ composite hub wheel brushes are abrasive nylon brushing tools for machine-based and offhand deburring, surface finishing, and edge radiusing. These safe, dependable radial wheel brushes feature molded cores that allows higher filament density which results in better brush performance. Their unique, balanced construction puts more cutting tips at the point of attack. As a safer alternative to wire wheels and with a performance advantage over nonwoven abrasive brushes, NamPower composite hub wheel brushes are used in the production of turbine blades, steel gears, machine parts, extrusion cut-offs and shaft finishing. Diamond filament wheel brushes are used to produce an edge radius on cutting tool inserts and to polish the flute relief on drills and end mills.

Specifications

  • Grit Number
    600
  • Trim Length
    .748 in
  • Face Width
    .591 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    3600 rpm
  • Manufacturer Upc Number
    843469142740
  • Abrasive Material
    Diamond
  • Brush Diameter
    5.910 in
  • Arbor Hole Size
    3.250 in
  • Filament Wire Diameter
    .012 in
  • Fill Material
    Abrasive Nylon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought