Motion
TW1012
BRM TW1012 10" DIA. KNOTTED WHEEL BRUSH, .0118 CS, 2" ARBOR HOLE, 2.250 TRIM, 1.375 FACE WIDTH
MI ITEM #12577308
MFR #TW1012
List Price$532.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM TW1012 10" DIA. KNOTTED WHEEL BRUSH, .0118 CS, 2" ARBOR HOLE, 2.250 TRIM, 1.375 FACE WIDTH
MI ITEM #12577308
MFR #TW1012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$532.27/each for your price

Overview

Mfr description
TW1012 TW-10 .0118 2 AH KNOTTED WIRE WHE
  • Brush Research's TW wide face standard twist knotted wire wheels are available from 8” and 10”diameters. These are a wider faced version of our standard twist knotted wire wheels and consist of carbon steel wire tufts twisted approximately 2/3 of their length. This promotes a more rugged cutting action. The tufts of these power brushes absorb vibration which helps absorb bending and reduces wire fatigue. Ideal where more aggressive brushing action is required. An excellent choice for a variety of DIY, industrial, fabrication and MRO applications. Made in the USA.

Specifications

  • Trim Length
    2.250 in
  • Face Width
    1.375 in
  • Mount Type
    Unthreaded Arbor
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    843469158314
  • Brush Diameter
    10.000 in
  • Arbor Hole Size
    2.000 in
  • Filament Wire Diameter
    .0118 in
  • Fill Material
    Hi-Temp Carbon Steel
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought