Motion
TW1016
BRM TW1016 10" DIA. KNOTTED WHEEL BRUSH, .016 CS, 2" ARBOR HOLE, 2.250 TRIM, 1.375 FACE WIDTH
MI ITEM #12577309
MFR #TW1016
Price$423.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRM TW1016 10" DIA. KNOTTED WHEEL BRUSH, .016 CS, 2" ARBOR HOLE, 2.250 TRIM, 1.375 FACE WIDTH
MI ITEM #12577309
MFR #TW1016

Mfr description
TW1016 TW-10 .016 2 AH KNOTTED WIRE WHEE
  • Brush Research's TW wide face standard twist knotted wire wheels are available from 8” and 10”diameters. These are a wider faced version of our standard twist knotted wire wheels and consist of carbon steel wire tufts twisted approximately 2/3 of their length. This promotes a more rugged cutting action. The tufts of these power brushes absorb vibration which helps absorb bending and reduces wire fatigue. Ideal where more aggressive brushing action is required. An excellent choice for a variety of DIY, industrial, fabrication and MRO applications. Made in the USA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.09/each

Specifications

Dimensions

  • Arbor Hole Size
    2.000 in
  • Brush Diameter
    10.000 in
  • Face Width
    1.375 in
  • Filament Wire Diameter
    .016 in
  • Trim Length
    2.250 in

Details

  • Fill Material
    Hi-Temp Carbon Steel
  • Manufacturer Upc Number
    843469158321
  • Max Rpm
    4500 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)