Motion
cMT2078X

Weintek
cMT2078X

7” Standard HMI: 7", 800x480, 1.5GHZ, Dual Ethernet
Mi Item #12577910
MFR #cMT2078X
Price$714.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
cMT2078X

7” Standard HMI: 7", 800x480, 1.5GHZ, Dual Ethernet
Mi Item #12577910
MFR #cMT2078X

Mfr description
CMT2078X 7 STANDARD HMI 7", 800X480, 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.68/each

Specifications

Dimensions

  • Contrast Ratio
    800:1
  • Dimensions WxHxD
    200.3 x 146.3 x 35.0 mm
  • Height
    3 in
  • Length
    11 in
  • Panel Cutout
    192 x 138 mm
  • Resolution
    800 x 480
  • Weight
    3 lbs
  • Width
    8 in

Details

  • Backlight Life Time
    30,000 hrs
  • Backlight Type
    LED
  • Brightness (cd/m2)
    400
  • Certification (CE)
    CE marked
  • Certification (UL)
    cULus Listed
  • Colors
    16.7M
  • Cooling System
    Fan-less
  • Enclosure
    Plastic
  • Input Power
    24±20%VDC
  • Isolation Resistance
    Exceed 50M at 500VDC
  • Memory RAM
    1 GB
  • Operating Temperature
    32°-131 °F
  • Power Consumption
    820mA at 24VDC
  • Power Isolation
    Built-in
  • Processor
    Quad-core 64-bit RISC 1.5 GHz
  • Protection Structure
    UL Type 4X (indoor use only) / NEMA4 / IP66 Compliant Front Panel
  • Relative Humidity
    10% - 90% (non-condensing)
  • Software
    EasyBuilder Pro V6.05.02 or later versions;EasyAccess 2.0 (Optional); CODESYS(Optional)
  • Storage Temperature
    -4° - 140 °F
  • Voltage Resistance
    500VAC (1 min.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)