Motion
cMT2158X

Weintek
cMT2158X

15” Standard HMI: 15" Res, 1024x768, 1.6GHZ, Dual Ethernet
Mi Item #12577912
MFR #cMT2158X
Price$3,842.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
cMT2158X

15” Standard HMI: 15" Res, 1024x768, 1.6GHZ, Dual Ethernet
Mi Item #12577912
MFR #cMT2158X

Mfr description
CMT2158X 15 STANDARD HMI 15" RES, 1024X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,842.42/each

Specifications

Dimensions

  • Contrast Ratio
    1000:1
  • Dimensions WxHxD
    366 x 293 x 48.2 mm
  • Height
    4 in
  • Length
    17 in
  • Panel Cutout
    352 x 279 mm
  • Resolution
    1024 x 768
  • Weight
    8 lbs
  • Width
    15 in

Details

  • Backlight Life Time
    50,000 hrs
  • Backlight Type
    LED
  • Brightness (cd/m2)
    400
  • Certification (CE)
    CE marked
  • Certification (UL)
    cULus Listed
  • Colors
    16.2M
  • Cooling System
    Fan-less
  • Enclosure
    Plastic
  • Input Power
    24±20%VDC
  • Isolation Resistance
    Exceed 50M at 500VDC
  • Memory RAM
    1 GB
  • Operating Temperature
    32° - 122 °F
  • Power Consumption
    1.3A at 24VDC
  • Power Isolation
    Built-in
  • Processor
    Quad-core 32-bit RISC 1.6 GHz
  • Protection Structure
    UL Type 4X (indoor use only) / NEMA4 / IP66 Compliant Front Panel
  • Relative Humidity
    10% - 90% (non-condensing)
  • Software
    EasyBuilder Pro V6.05.02 or later versions;EasyAccess 2.0 (Optional); CODESYS(Optional)
  • Storage Temperature
    -4° - 140 °F
  • Voltage Resistance
    500VAC (1 min.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)