Motion
R169G-09

ANSELL
R169G-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #12588642
MFR #R169G-09
Price$57.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
R169G-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #12588642
MFR #R169G-09

Mfr description
R169G-09 RINGERS 169G SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.29/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    Latex-Free
  • Application
    Automotive Aftermarket, Energy, Infrastructure Maintenance, Manufacturing, Mining
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A5
  • Description
    Durable medium-duty impact gloves, offering wearers excellent coverage and cut resistance
  • Description Keyword
    Mechanics
  • Duty Type
    Medium Duty
  • EN388
    3 X43FP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Automotive, Manufacturing, Mining
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    R169G-09
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Cut, Impact, Puncture
  • Reflective Or High Visibility
    No
  • Series
    RINGERS R169
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138-2019, EN 388, EN ISO 21420, 2020
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)