Overview
Mfr description
R259BG-08 RINGERS 259B SIZE 8, 0
- TPR impact protection on top of hand and full length of fingers
- Durable synthetic leather palm for enhanced grip
- Additional palm layer for enhanced cut resistance
- Waterproof barrier to keep hands dry
- Best in class construction provides a durable bond between layers, eliminating glove separation when doffing.
- Liquid resistant coating on top of hand
- Extended neoprene wrist closure with TPR pull tab
- Kevlar™ stitched palm
- High visibility and reflective cuff piping for increased safety
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data