Overview
Mfr description
065G-11 RINGERS 065G SIZE 11, 0
- Breathable knit shell offers cut resistance
- TPR impact protection on top of hand and full length of fingers
- Half-dipped nitrile coating on palm with sandy finish for enhanced grip
- High visibility for increased safety
- Touchscreen compatible index, middle and thumb tips
- Superior grip on wet and dry surfaces
Specifications
- SizeXXL or Size 11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data