Overview
Mfr description
074-08 RINGERS 074 CHEM 35CM SIZE 8, 0
- TPR impact protection on top of hand and full length of fingers
- PVC coating for waterproof and chemical resistance
- Inside liner provides all-around 360 degree cut resistance
- Durable textured palm coating for enhanced grip
- CE rated for EN374-1:A (Methanol) J (n-Heptane) K (Sodium Hydroxide 40%) L (Sulfuric Acid 96%) M (Nitric Acid 65%) O (Ammonium Hydroxide 25%)
- Short gauntlet-style cuff to keep debris away from hands
Specifications
- SizeSIZE 8,0
- Country of OriginChina
- DescriptionRINGERS® R074, Not Applicable, Aramid & glass fiber, Lined, Red Hi-Vis Yellow, PVC, Dipped, Short gauntlet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data