Motion
085-07

ANSELL
085-07

Cut Resistant Glove - S or Size 7 Size, Nitrile Coated
Mi Item #12588688
MFR #085-07
Price$43.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
085-07

Cut Resistant Glove - S or Size 7 Size, Nitrile Coated
Mi Item #12588688
MFR #085-07

Mfr description
085-07 RINGERS 085 SIZE 7, 0
  • Impact Resistant;Touchscreen Compatible;Breathable;Fleece Lined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.31/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Size
    7

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Half Coated
  • Coating Material
    Nitrile
  • Description
    RINGERSTM R085 work gloves' patented TPR design ensures knuckles, thumb and full length of fingers impact protection. A breathable knit shell ensures high-level cut resistance, while a fleece-lined design keeps hands warm in cold conditions. Features a half-dipped nitrile palm coating with a sandy finish for wet and dry grip.
  • Description Keyword
    Palm Coated
  • EN388
    EN388 4X44FP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Group & Class
    A6
  • Manufacturer Catalog Number
    085-07
  • Product Line
    Ringers
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    R085
  • Standards Met
    ANSI/ISEA 105-2024 138-2, ANSI/ISEA 105-2024 Cut Level A6, EN 388:2016 +A1:2018, EN ISO 21420:2020
  • Type
    Palm Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)