Motion
085-08

ANSELL
085-08

Cut Resistant Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
MI ITEM #12588689
MFR #085-08
Price$43.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
085-08

Cut Resistant Glove - M or Size 8 Size, Nitrile Coated, Nitrile Material
MI ITEM #12588689
MFR #085-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.31/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Half Dipped
  • Coating Material
    Nitrile
  • Description
    RINGERSTM R085 work gloves' patented TPR (thermoplastic rubber) design, developed with F3 TechnologyTM, ensures knuckles, thumb and full length of fingers impact protection. A breathable knit shell ensures high-level cut resistance. Their fleece-lined design keeps hands warm and comfortable in cold conditions, for versatile hand protection. These RINGERSTM gloves' half-dipped nitrile palm coating, with a sandy finish, enhances wet and dry grip. Their integrated TCR patch limits wear and tear. A high-visibility design improves hand safety, while touchscreen-compatible thumb tips, index and middle fingers enable safe technological interaction.
  • Description Keyword
    Seamless Knit
  • EN388
    EN388 4X44FP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Group & Class
    ANSI A6
  • Lining Material
    Fleece
  • Manufacturer Catalog Number
    085-08
  • Material
    Nitrile
  • Product Line
    Ringers
  • Product Types
    Work Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    RINGERSTM R085
  • Standards Met
    ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 138-2, EN 388:2016 +A1:2018, EN ISO 21420:2020
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Palm Coated

Overview

Mfr description
085-08 RINGERS 085 SIZE 8, 0
  • Patented TPR design;Breathable Knit Shell;Fleece lining;Half-dipped nitrile Palm coating;Sandy finish;Integrated TCR patch;High-visibility design;Touchscreen-Compatible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought