Motion
085-09

ANSELL
085-09

Cut Resistant Glove - L or Size 9 Size, Nitrile Coated
Mi Item #12588690
MFR #085-09
Price$43.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
085-09

Cut Resistant Glove - L or Size 9 Size, Nitrile Coated
Mi Item #12588690
MFR #085-09

Mfr description
085-09 RINGERS 085 SIZE 9, 0
  • Impact protection;Breathable Knit Shell;Fleece lining;Touchscreen-Compatible;High-visibility design;Integrated TCR patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.31/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Half-dipped
  • Coating Material
    Nitrile
  • Description
    RINGERSTM R085 work gloves ensure knuckles, thumb and full length of fingers impact protection with a breathable knit shell for high-level cut resistance and a fleece-lined design for warmth in cold conditions.
  • Description Keyword
    Seamless Knit
  • EN388
    EN388 4X44FP
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Group & Class
    Category II
  • Lining Material
    Fleece
  • Manufacturer Catalog Number
    085-09
  • Product Line
    Ringers
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    R085
  • Standards Met
    ANSI/ISEA 105 Cut Level A6, ANSI/ISEA 138 Level 2, EN 388 4X44FP, EN ISO 21420:2020
  • Type
    Palm Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)